Features:
- Size #5 - 4-3/4" x 2-3/8"
- Strong 13 point construction
- Tags feature a 3/16" reinforced, tear resistant eyelet
- Tags are loop strung with 12", unpolished cotton string
Model # :WBB3171712
Weights & Dimensions
| Length | 2-3/8 in |
| Width | 4-3/4 in |
| Size | 5 |
| Eyelet Size | 3/16 in |
| Fastener Size | 12 in |
Product Details
| Type | Inspection Tags |
| Color | Yellow |
| Fastener | Pre-Strung |
| Recyclable | Yes |
| Style | 1-Part |
| Package Quantity | 1,000 |
| Manufacturers Part Number | B3171712 |
| Fastener Material | Cotton |
| Paper Stock | 13 Point |
| Text | Scrap |
| Brand | Global Industrial |