Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB43281

Global Industrial™ 2 Part Inspection Tag Rejected Pre Wired #5 4-3/4"L x 2-3/8"W Red, 500/Pack

Product Description
Features:
  • Tags are consecutively numbered to aide in record keeping.
  • Size #5 - 4-3/4 x 2-3/8".
  • Pre-numbered from 000-499.
  • Tags feature a 3/16" reinforced, tear resistant eyelet.
  • Wired with 12", 26 gauge wire.


PRICE
$169.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
169.95
Buy 3+ units
159.95Save $10.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Width2-3/8 in
Size5
Eyelet Size3/16 in
Fastener Size12 in
Wire Gauge26 ga

Product Details

TypeInspection Tags
ColorRed
FastenerPre-Wired
RecyclableNo
Style2-Part
Number Sequence001-499
MaterialCardstock
Package Quantity500
Manufacturers Part NumberB43281
Fastener MaterialWire
Paper Stock13 Point
TextRejected
BrandGlobal Industrial