Features:
- Foam corners are molded from (E.P.S.) expanded polystyrene
- Polystyrene foam will not scratch or mar most delicate surfaces
- Shipped in 4 pack modules
Model # :WBB546160
Weights & Dimensions
| Length | 4-7/8 in |
| Width | 4 in |
| Height | 3-1/4 in |
| Thickness | 1.25 in |
Product Details
| Type | Foam Protectors |
| Material | Polystyrene |
| Package Quantity | 320 |
| Color | White |
| Manufacturers Part Number | B546160 |
| Brand | Global Industrial |
| Recyclable | No |