Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3177770

Global Industrial™ Perforated Air Foam Roll, 72"W x 1250'L x 1/16" Thick, White, 1 Roll

Product Description
Rolls are cross-perforated every 12" for easy tear off.

Features:
  • Shock absorbing foam protects fragile items
  • Provides light cushioning and surface protection
  • Moisture-resistant
  • Air Foam Rolls can be custom slit and/or perforated to your exact specification


PRICE
$689.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
689.00
Buy 3 units - 5 units
655.00Save $34.00 (5%)
Buy 6+ units
635.00Save $54.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1250 ft
Width72 in
Thickness1/16 in

Product Details

TypePerforated Air Foam Rolls
MaterialPolyethylene
Package Quantity1
DescriptionPerforated Air Foam Roll
ColorWhite
Manufacturers Part NumberB3177770
Bundle1
BrandGlobal Industrial