Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB553361

MPN #: 43082031

Apache 43082031 4-3/8" - 4-3/4" Stainless Steel Ultra T-Bolt Clamp (UT - 438) - Pkg Qty 10

Product Description
All stainless steel construction. T-bolt is threaded the entire length to allow for maximum range of size and tension. Clamp will handle high torque, creating even sealing pressure around the coupling shank. Includes nylon locking nut. Note: Due to possible fluctuations in hose O.D., each individual installation should be checked.

PRICE
$49.90  Sold in packages of 10 / $4.99 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Height3/4 in
Weight0.2 lbs
Max Clamping Diameter4-3/4 in
Clamping Diameter4-3/8 to 4-3/4 in
Min Clamping Diameter4-3/8 in

Product Details

TypeT-Bolt Clamp
Package Quantity10
ColorSilver
Manufacturers Part Number43082031
BrandApache Hose & Belting
Band MaterialStainless Steel