Apache 43082022 3-1/8" - 3-7/16" Stainless Steel Ultra T-Bolt Clamp (UT - 313)
|
Questions & Answers (0)
Product Description
All stainless steel construction. T-bolt is threaded the entire length to allow for maximum range of size and tension. Clamp will handle high torque, creating even sealing pressure around the coupling shank. Includes nylon locking nut. Note: Due to possible fluctuations in hose O.D., each individual installation should be checked.
PRICE
$5.60
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Height | 3/4 in |
| Weight | 0.2 lbs |
| Max Clamping Diameter | 3-7/16 in |
| Clamping Diameter | 3-1/8 to 3-7/16 in |
| Min Clamping Diameter | 3-1/8 in |
Product Details
| Type | T-Bolt Clamp |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 43082022 |
| Brand | Apache Hose & Belting |
| Band Material | Stainless Steel |