Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Roller Frames

11 Results
Roller Frames

Roller Frames

CompareImageLengthWidthHeightWeightHandle MaterialPackage QuantityModel #Price
Rubberset Consumer 5 Wire Cage Roller - 99073290 - Pkg Qty 12
-
-
-
-
Plastic
12
Ships Same Day
WBB49914
$3.16 ea.
RollerLite Plastic End Caps For 18" Frames & Standard Core Rollers, 2/Pack 50/Case - 1800-112CAP
1-2/3 in
1-2/3 in
3/4 in
0.01 lbs
-
50
WBB1780226$32.95
RollerLite 11" Rod and Cap Frame for a 9" Roller Cover, 24/Case - 900-RCAP
9 in
1 in
12 in
0.279 lbs
-
24
Ships Same Day
WBB2182491
$45.95
RollerLite 18" Roller Cover Frame, 6/Case - 1800-112
22-1/2 in
15-1/2 in
3-1/4 in
0.66 lbs
Plastic/Metal
6
WBB1780250$69.95
RollerLite 14" Frame For 6" Mini Roller, 24/Case - 6RL-14
6-1/2 in
1 in
14 in
0.32 lbs
Metal
24
WBB1780298$36.95
RollerLite 9" Max Frame, 24/Case - 9RL-12C
9 in
1 in
12-1/2 in
0.328 lbs
-
24
Ships Same Day
WBB2182520
$39.95
ArmorPoxy 12"-18" Adjustable Roller Frame
18 in
10 in
2 in
4 lbs
Steel/Fiberglass/Nylon
1
WBB3175956$41.95
RollerLite 9" Frame for a 4" Mini Roller, 24/Case - 4RL-09
3-1/2 in
1 in
9 in
0.198 lbs
-
24
WBB2182596$30.95
RollerLite 12" Frame For 4" Mini Roller, 24/Case - 4RL-12
3-1/2 in
1 in
12 in
0.23 lbs
Metal
24
Ships Same Day
WBB1780296
$37.95
RollerLite 16" Frame For 4" Mini Roller, 24/Case - 4RL-16
3-1/2 in
1 in
16 in
0.26 lbs
Plastic/Metal
24
WBB1780300$49.95
Showing 1-10 of 11 results