Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Purdy

Model # :WBB866422

MPN #: 144152325

Purdy Xl-Glide 2-1/2" Paint Brush - 144152325 - Pkg Qty 6

Product Description
Purdy® Xl-Glide 2-1/2" Paint Brush - 144152325

Recommended for both interior and exterior painting projects and with all paints. The stiffness of the brushes makes them ideal for outdoor projects with different temperatures and humidity. A blend of Satin-Edge Nylon (Tynex®) and Orel® Polyester are used and our special tipping and flagging process simulates the ragged ends of natural bristle, so the brush holds more paint and releases it without brush marks. Each XL brush has a unique hand-chiseled formulation for maximum paint lift and smooth "no drag" application.

PRICE
$197.70  Sold in packages of 6 / $32.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/2 in
Thickness5/8 in
Length Out3

Product Details

TypeAll Paints/Stains
Handle MaterialWood
ColorTan
Handle TypeFluted
StyleAngle
Package Quantity6
DescriptionXL Glide
Manufacturers Part Number144152325
BrandPurdy
Bristle MaterialBristle