Contractor Knit Covers are production covers for use will all paints. Polyester fabric provides excellent durability and less matting.
Contractor Knit Roller Cover - Extra Rough 1-1/4 In. Nap - 508490900 - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$142.92 Sold in packages of 36 / $3.97 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Nap | 1-1/4" |
Product Details
| Style | Extra Rough |
| Type | Extra Rough |
| Package Quantity | 36 |
| Manufacturers Part Number | 508490900 |
| Brand | Bestt Liebco |