4-40 Straight Ultrasonic Insert - Flush - Hi-004-Wh - Pkg Qty 100
|
Questions & Answers (0)
Product Description
Flush 4-40 x .226" straight ultrasonic insert, for use in thermoplastics.
PRICE
$8.00 Sold in packages of 100 / $0.08 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4-40 |
| Installed Length | 0.226" |
Product Details
| Type | Ultrasonic |
| Alloy | 360 |
| Style | Imperial |
| Threading Type | Coarse |
| Country of Origin | Import |
| Material | Brass |
| Package Quantity | 100 |
| Description | Insert for Plastic |
| Manufacturers Part Number | HI-004-WH |
| Design | Straight/Flush |
| Brand | E-Z Lok |