Model # :WBB411350
MPN #: 0405MPOB
4-40X5/16 Phillips Oval Head Machine Screw Fully Threaded Black Oxide, Pkg of 10000
Write a Review
|
Questions & Answers (0)
Product Description
4-40X5/16 Phillips Oval Head Machine Screw Fully Threaded Black Oxide. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Oval head screws are preferred over a flat head when a more decorative look is desired or when fastening onto a conical surface.
PRICE
$509.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/16 in |
| Size | 4-40 |
| Head | Oval |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Steel |
| Package Quantity | 10000 |
| Description | Machine Screw |
| Manufacturers Part Number | 0405MPOB |
| Full or Partial Thread | Full |