Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2298572

MPN #: BTX05010

M5 x 0.8 x 10mm - Phillips Oval Head Machine Screw - 304 Stainless Steel - DIN 966 - Pkg of 100

Product Description
Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Oval head screws are preferred over a flat head when a more decorative look is desired or when fastening onto a conical surface.

PRICE
$29.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
29.95
Buy 10 units - 24 units
27.95Save $2.00 (7%)
Buy 25+ units
26.95Save $3.00 (10%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 mm
SizeM5 x 0.8
HeadOval
Unit of MeasurementMetric

Product Details

TypeMachine Screw
DrivePhillips
Country of OriginImport
FinishStainless Steel
MaterialStainless Steel
Package Quantity100
Manufacturers Part NumberBTX05010
Grade304 Stainless Steel
BrandTitan Fasteners

Compliance & Certifications

CertificationsDIN 966