Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Start International

Model # :WBB880103

MPN #: TBC50

Start International Heavy-Duty Non-Adhesive Material Cutter

Product Description
The Start International TBC50 heavy duty non-adhesive material cutter automatically dispenses, measures, and cuts non-adhesive materials. It's ideal for heavy production to cut all kinds of tubing (heat-shrink), sleeving, Nomex®, Velcro® Brand (Hook & Loop), ribbon, etc. The TBC50 cuts up to 4.3" (110mm) wide material or multiple rolls. The built-in high speed operation cuts up to 140 pieces per minute at 2" (50mm) in length.

Features:
  • Heavy duty cutter
  • Cuts tube, wire, sleeving, Nomex®, Velcro® Brand, etc.
  • Digital length adjustment
  • Up to 4.33" in width
  • From .04 to 984' in length
  • Automatic shut-off - stops automatically if material runs out during operation
  • Easy to use - set length, quantity and feed speed; then, press start
  • The cutting blade is made of high-speed steel (HSS)


Velcro® is a registered trademark of Velcro BVBA, used with permission.

PRICE
$4,299.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 6 units
4299.00
Buy 7+ units
4085.00Save $214.00 (5%)
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Material Width4-5/16
Min Material WidthNo Minimum
Max Material Thickness1/4"
Feed Rate21"/Second ft/min
Max Outside Diameter of Roll18"

Product Details

Memory1
TypeNon-Adhesive Material Cutter
DisplayDigital (LED)
ColorBlack
Hertz50/60 Hz
StyleElectric
Voltage100 - 120 V
Electronic CounterYes
MaterialHeavy-Duty Steel, Aluminum
DescriptionAutomatic Heavy-Duty Non-Adhesive Material Cutter
Package Quantity1
Manufacturers Part NumberTBC50
CutterAutomatic
BrandStart International