Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Start International

Model # :WBB880149

MPN #: SL7808K

Start International Manual Bag Sealer & Cutter w/ Wide Neck Opening

Product Description
The Start International SL7808K wide-neck manual bag sealer with cutter easily places a flag of tape around the bundled end of a bag. The dispenser is designed for larger or thicker bags and automatically measures and cuts tape when the bag is inserted. This unit works well with most thin polyester or reinforced paper tapes. The all-metal construction and pre-drilled holes in the base (for easy workbench mounting) ensure stability during use. Includes integrated bag cutter.

Features:
  • Bag sealer and cutter
  • Wide opening neck of .625" (16mm) for larger, or thicker bags
  • Measures and cuts tape
  • Max tape width of 0.79" (20mm)
  • 7" (178mm) max outside diameter of tape


PRICE
$99.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 6 units
99.95
Buy 7+ units
95.95Save $4.00 (4%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Tape Width13/16 in

Product Details

StyleBag Taper
TypeBag Taper
MaterialMetal
DescriptionManual Bag Sealer & Cutter with Wide Neck Opening
ColorBlue
Manufacturers Part NumberSL7808K
CutterManual
BrandStart International