Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB39938

Global Industrial™ Deluxe Cardboard Corrugated Boxes, 24"L x 18"W x 18"H, Kraft - Pkg Qty 10

Product Description
These cartons are printed with fragile warning and this side up arrows and feature a convenient write on destination panel for deliver to instructions.

Features:
  • Special "flap tabs" hold flaps down and out of the way to make packing easier
  • Capacity of 4.5 ft³
  • Manufactured from 200#/ECT-32 kraft corrugated
  • Sold and shipped flat in bundle quantities of 10
  • The dimensions provided are the inside dimensions of the product
  • A collection of boxes designed specifically for the moving industry.


PRICE
$73.00  Sold in packages of 10 / $7.30 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
73.00
Buy 3 pkgs - 4 pkgs
70.00Save $3.00 (4%)
Buy 5+ pkgs
68.00Save $5.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length24 in
Inside Width18 in
Inside Height18 in
Weight Capacity65 lbs
Weight3 lbs

Product Details

Box StyleRegular Slotted
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity10
Manufacturers Part NumberB39938
BrandGlobal Industrial