- 5 - 161212DPB 16 x 12 x 12" Deluxe Packing Boxes (1.5 cubic foot capacity).
- 5 - 181816DPB 18 x 18 x 16" Deluxe Packing Boxes (3.0 cubic foot capacity).
- 5 - 181824DPB 18 x 18 x 24" Deluxe Packing Boxes (4.5 cubic foot capacity).
- Special "flap tabs" hold flaps down and out of the way to make packing easier.
- Manufactured from ECT-32 corrugaged.
- Boxes are printed with fragile warning and this side up arrows and feature a convenient write on destination panel for deliver to instructions.
- Shipped flat as a set.
Global Industrial
Model # :WBB39941
Global Industrial 15 Specialty Moving Boxes Combo Pack, Kraft, 5/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Combo packs provide you with a variety of packing boxes. #1 Moving Box Combo consists of:
PRICE
$76.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 65 lbs |
| Weight | 6 lbs |
Product Details
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 5 |
| Color | Kraft |
| Manufacturers Part Number | B39941 |
| Strength | 200# / ECT-32 |
| Brand | Global Industrial |
| Recyclable | Yes |