Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Metro

Model # :WBB2348148

MPN #: M4-1836G-74-S5

Metro® MetroMax 4, 5 Shelf, Polymer Shelving Unit, Starter, 36"W x 18"D x 74"H

Product Description
MetroMax 4 5-Tier Starter Unit - 36"W x 18"D x 74"H

Corrosion-proof performance, proven Metro stability, and unrivaled value. All polymer shelves with removable, easy-to-clean 6" wide shelf mats. Shelves adjust in 1" increments. Lifetime warranty against rust and corrosion. Built-in Microban antimicrobial product protection to keep the product "cleaner between cleanings". Starter unit consists of four posts and the indicated number of MetroMax 4 shelves.

PRICE
$639.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height74 in
Unit Capacity2000 lbs

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeVented
Shelf Capacity600 lbs
ColorBlue
ApplicationWet/Dry
SeriesMetroMax 4
Number of Shelves5
MaterialPolymer
DescriptionMetro Plastic Shelving Starter Unit
Unit TypeStandard
BrandMetro

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsNSF