Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M&W

Model # :T9FB2781690

MPN #: 17598

M&W 24-72" Economy H-Beam Adjustable Length, Yellow, 78"L x 40"W x 36"H, 305lbs, 8000 Lb. Capacity

Product Description
8000LB-WLL 4'W X 6'L Economy H beam, adjustable width and length, is manufactured to exceed all ASME B30.20 and OSHA regulations. Powder coated safety yellow for increased visibility, proof loaded and shipped with certification paperwork. Made in USA.

PRICE
$7,199.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length78 in
Width40 in
Height36 in
Weight Capacity8000 lbs
Weight305 lbs
Spread24 to 72 in
Upper Bail Adjustment32 in
Head Room26 in

Product Details

Assembly RequiredYes
ColorYellow
Hook TypeShackle
Package Quantity1
Manufacturers Part Number17598
BrandM&W