Buyers 4.6" Amber Round Post Mount Spreader Light With 6 LED - 8891015
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 4.6 Inch Round LED Strobe Light has six LEDs and features a single flash pattern. The amber colored light has a black powder-coated aluminum housing and a stainless steel post mounting stud. Ideal for use with Buyers Products SaltDogg salt spreaders, the lights are rated IP67 for water and dust resistance. Lights are backed with a 5 year warranty.
PRICE
$58.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-3/5 in |
| Depth | 1-2/3 in |
| Height | 5-1/3 in |
| Size | 4.6" |
| Diameter | 4-3/5 in |
Product Details
| Type | LED |
| Number of Flash Patterns | 1 |
| Lens Color Family | Amber |
| Color | Amber |
| Amperage | 1.5 A |
| Number of LEDs | 6 |
| Style | Round |
| Mounting Location | Bolt-on |
| Wattage | 18 W |
| Voltage | 12-24 V |
| Housing Color Family | Black |
| Description | Strobe/Warning Lights |
| Manufacturers Part Number | 8891015 |
| Respirator Connection Type | Stripped Leads |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | IP67 |