Buyers 2.5" Amber Round Marker/Clearance Light With 2 LED - 5622522 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 2.5 Inch Round Marker Clearance Light is commonly used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. Powered by two LEDs, this light comes with an amber colored lens and uses a PL-10 style connection. Lights are sold in bulk and are backed with a limited lifetime warranty.
PRICE
$43.10 Sold in packages of 10 / $4.31 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Depth | 2-1/2 in |
| Height | 7/8 in |
| Size | 2.5" |
| Diameter | 2-1/2 in |
Product Details
| Type | DOT Light |
| Lens Color Family | Amber |
| Color | Amber |
| Amperage | 0.044 A |
| Number of LEDs | 2 |
| Style | Round |
| Mounting Location | Grommet |
| Wattage | 0.53 W |
| Voltage | 12 V |
| Description | Marker/Clearance Light with 2 LED |
| Manufacturers Part Number | 5622522 |
| Respirator Connection Type | PL-10 Connection |
| Brand | Buyers Products |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | DOT |