Marathon 20001 4.80/4.00-8 Pneumatic Wheelbarrow Ribbed Tread - 6" Centered Hub - 5/8" Bearing
|
Questions & Answers (0)
Product Description
Marathon's pneumatic tires are the perfect option for those needing a quality replacement tire at a great, low price. Not for highway use.
PROMOTIONAL PRICE
$33.29was $48.95
Save $15.66 (32%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3.6 in |
| Weight Capacity | 400 lbs |
| Weight | 7 lbs |
| Tire Size | 4.80/4.00-8 in |
| Wheel Diameter | 15.5 in |
| Bearing Size | 5/8 in |
Product Details
| Assembly Required | No |
| Type | Tire & Rim |
| Color | White |
| Wheel Type | Tire, Rim & Tube |
| Max PSI | 30 psi |
| Tread Design | Ribbed |
| Style | Wheelbarrow Tire |
| Ply Rating | 4 Ply |
| Caster Index | Caster Wheels |
| Hub Type | 6" Centered |
| Package Quantity | 1 |
| Manufacturers Part Number | 20001 |
| Tire Type | Pneumatic |
| Rim Type | Steel |
| Brand | Marathon Industries |
Warranty
| Warranty | 6 Months Free of Manufacturer Defects |