Martin Wheel 16" Flat Free Wheelbarrow & Cart Wheel 408RBPU31 - 480/400-8 - Universal Hub - 3/4" BB
|
Questions & Answers (0)
Product Description
Martin Wheel 16" Flat Free Wheelbarrow & Cart Wheel with Universal Hub 408RBPU31 - 480/400-8 - 3/4" BB
For the very first time, Martin Wheel is offering Universal Fit Wheelbarrow Wheels, available in Flat Free or pneumatic tires. Our durable micro-cellular polyurethane rib tire is mounted on a one-piece welded steel wheel with an industrial ball bearing hub. No air means no more flats. Comes complete with universal hub spacers to fit the most popular lawn carts and wheelbarrows. This general purpose Flat Free wheel is used on most 6 cu/ft wheelbarrows. Non-highway use only. Complete tire AND wheel assembly. Universal Hub Length: 3 to 6-inches centered | Bore: 3/4-inch ball bearing. 350lbs. load capacity.
For the very first time, Martin Wheel is offering Universal Fit Wheelbarrow Wheels, available in Flat Free or pneumatic tires. Our durable micro-cellular polyurethane rib tire is mounted on a one-piece welded steel wheel with an industrial ball bearing hub. No air means no more flats. Comes complete with universal hub spacers to fit the most popular lawn carts and wheelbarrows. This general purpose Flat Free wheel is used on most 6 cu/ft wheelbarrows. Non-highway use only. Complete tire AND wheel assembly. Universal Hub Length: 3 to 6-inches centered | Bore: 3/4-inch ball bearing. 350lbs. load capacity.
PRICE
$62.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3.9 in |
| Weight Capacity | 350 lbs |
| Weight | 9 lbs |
| Tire Size | 480/400-8 in |
| Wheel Diameter | 16 in |
| Bearing Size | 3/4 in |
| Rim Size | 8 x 2.5 in |
Product Details
| Assembly Required | No |
| Color | White |
| Series | 408RBPU31 |
| Tread Design | Rib |
| Style | Lawn and Garden / Utility |
| Material | Steel/Polyurethane |
| Hub Type | 3" to 6" - 3/4" Bearing |
| Package Quantity | 1 |
| Manufacturers Part Number | 408RBPU31 |
| Tire Type | Flat Free Wheelbarrow & Garden Cart Wheel |
| Brand | Martin Wheel |
Warranty
| Warranty | 90 days |