Apache 43082032 4-9/16" - 4-15/16" Stainless Steel Ultra T-Bolt Clamp (UT - 456) - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
All stainless steel construction. T-bolt is threaded the entire length to allow for maximum range of size and tension. Clamp will handle high torque, creating even sealing pressure around the coupling shank. Includes nylon locking nut. Note: Due to possible fluctuations in hose O.D., each individual installation should be checked.
PRICE
$47.40 Sold in packages of 10 / $4.74 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Height | 3/4 in |
| Weight | 0.2 lbs |
| Max Clamping Diameter | 4-15/16 in |
| Clamping Diameter | 4-9/16 to 4-15/16 in |
| Min Clamping Diameter | 4-9/16 in |
Product Details
| Type | T-Bolt Clamp |
| Package Quantity | 10 |
| Color | Silver |
| Manufacturers Part Number | 43082032 |
| Brand | Apache Hose & Belting |
| Band Material | Stainless Steel |