Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ashland Conveyor Products

Model # :WBB1874830

MPN #: 30436

Ashland 36"W Ball Transfer Conveyor Table, 4'L, 4" Ball Center

Product Description
Ashland Conveyor 4' Ball Transfer Conveyor Table with 4" Center - 75 Lb. Cap.

Ball transfer units are used where product must change direction or at an intersection of two conveyors. Table assemblies are designed to match-up with 1.9" diameter roller conveyor frames. Ball capacity of 75 lbs. each.



Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.

PRICE
$1,499.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 ft
Width38-3/4 in
Height3-13/16 in
Weight Capacity75 lbs
Weight184 lbs
Ball Center4 in
Between Frame Width36 in
Ball Diameter1 in
Compatible with Conveyor Frame SizeAshland 3-1/2" x 1-3/8" Roller Conveyor
Bolt Spacing1-1/2 in
Gauge11.0

Product Details

Assembly RequiredNo
TypeBall Transfer Table
ColorSilver
Frame Type11 Ga. Painted Steel with 12 Ga. Galvanized Steel Inserts
Capacity120 Lbs./Ft. on 10' Support Centers; 500 Lbs./Ft. On 5' Support Centers
MaterialSteel
Manufacturers Part Number30436
Conveyor SectionStraight
BrandAshland Conveyor Products

Warranty

Warranty1 yr