Ashland BTI Ball Transfer Insert Assembly, 27" Between Frame Width, 75 lb. Capacity, 3" Ball Center
Write a Review
|
Questions & Answers (0)
Product Description
The Model BTI is a modular ball transfer insert assembly constructed of 12 ga. galvanized. Standard ball transfers are zinc plated carbon steel with a 75 lb. capacity per ball unit." The inserts are designed to install in 7F, 8F, 9F, 10F, and 11F frames of a corresponding BF, allowing for rollers be removed and inserts installed".
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 |
| Width | 5-7/8 in |
| Weight Capacity | 175 lbs |
| Weight | 13.5 lbs |
| Ball Center | 3 in |
| Between Frame Width | 27 in |
| Ball Diameter | 1 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Type | Ball Transfer Insert |
| Color | Silver |
| Material | Steel |
| Manufacturers Part Number | 44252 |
| Conveyor Section | Ball Transfer Insert |
| Brand | Ashland Conveyor Products |