Stackbin Cabinet Pedestal, 16"W x 30"D, Gray
|
Questions & Answers (0)
Product Description
Stackbin 4-BCP-GY Cabinet Pedestal, 16"W X 30"D X 30-1/4"H, Gray
Cabinet pedestals are available individually and will bolt to the bottom of any existing work surface. All units include a cylinder lock and handle, and ship out fully assembled. 16 & 18 Gauge spot-welded & bolted construction.
Cabinet pedestals are available individually and will bolt to the bottom of any existing work surface. All units include a cylinder lock and handle, and ship out fully assembled. 16 & 18 Gauge spot-welded & bolted construction.
PRICE
$535.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 30 in |
| Height | 30-1/4 in |
| Weight Capacity | 500 lbs |
| Weight | 100 lbs |
Product Details
| Assembly Required | No |
| Type | Cabinet Pedestal |
| Color | Gray |
| Number of Drawers | -- |
| Style | Cabinet Pedestal |
| Country of Origin | USA |
| Leg Style | Pedestal Leg |
| Material | Steel |
| Manufacturers Part Number | 4-BCP-GY |
| Brand | Stackbin |