Interion by Global Industrial
Model # :WB695930GY
Interion® Modular Partition 2 Drawer Pedestal, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Provide your employees with additional storage space with the Interion® Modular Partition 2 Drawer Pedestal. Made of steel construction, this pedestal is durable enough to lean on and house everything from personal effects, supplies, and files. This model can be combined with Interion® Modular Partition Desktops. 1-Year Limited Warranty.
Help with space planning and renderings can be supplied upon request. Please contact our Sales Team Deal Desk at 1-888-978-7759.
Help with space planning and renderings can be supplied upon request. Please contact our Sales Team Deal Desk at 1-888-978-7759.
PRICE
$439.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 22 in |
| Height | 28 in |
Product Details
| Type | Pedestal |
| Material | Steel |
| Description | 2 Drawer Pedestal |
| Color | Gray |
| Manufacturers Part Number | 695930GY |
| Collection | Modern |
| Brand | Interion by Global Industrial |