An 2.04270.445 4" x 1-1/4" 2 Series Caster - swivel with square stem and Performa wheel with ball bearings.
Colson 4" Caster with Square Swivel Stem, 2-1/16"H Stem, 300 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$46.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 5-1/8 in |
| Weight Capacity | 300 lbs |
| Weight | 3 lbs |
| Wheel Diameter | 4 in |
| Stem Height | 2-1/16 in |
| Stem Width | 3/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Thermoplastic Rubber |
| Type | Medium Duty |
| Brake Type | No Brake Included |
| Color | Silver |
| Series | 2 |
| Caster Type | Swivel |
| Caster Rig Material | Steel |
| Stem Type | Square |
| Caster Index | General Purpose |
| Hub Type | Polyolefin |
| Manufacturers Part Number | 2.04270.445 |
| Brand | Colson |
Warranty
| Warranty | 1 yr |