An 1.04351.441 MTG2 4" x 7/8" 1 Series Caster - swivel with grip ring stem and Performa wheel.
Colson 4" Caster with Grip Ring Swivel Stem, 1-1/2"H Stem, 135 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$51.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Height | 4-3/4 in |
| Weight Capacity | 135 lbs |
| Weight | 3 lbs |
| Wheel Diameter | 4 in |
| Stem Height | 1-1/2 in |
| Stem Width | 7/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | Thermoplastic Rubber |
| Type | Medium Duty |
| Brake Type | No Brake Included |
| Color | Silver |
| Series | 1 |
| Caster Type | Swivel |
| Caster Rig Material | Steel |
| Stem Type | Grip Ring |
| Caster Index | General Purpose |
| Hub Type | Polyolefin |
| Manufacturers Part Number | 1.04351.441 MTG2 |
| Brand | Colson |
Warranty
| Warranty | 1 yr |