Stackbin 4 Drawer Pedestal, Large Bottom Drawer, 15-1/2"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Stackbin 4 Drawer Pedestal, 4-DCP31-23-GY, 15-1/2"W X 30"D X 30-1/4"H, Gray
This drawer pedestal is configured with (2) 3" high roller bearing drawers, along with (1) 5" high, and (1) 11" high roller bearing drawer. This drawer pedestal unit will mount to the bottom of any type of work surface. All cabinets are 30 1/4" high and 30" deep and with all drawers measuring 14" wide (inside), gives the cabinet a 15 1/2" wide outside dimension. We offer each style cabinet with a choice of 16" or 23" drawer lengths. We only show a few cabinet configurations here but Stackbin will configure a cabinet with any type drawer configuration necessary for your application. All size drawers we offer can be combined to build a custom drawer cabinet for your workbench. All pedestal ship out fully assembled. 16 & 18 Gauge spot-welded & bolted construction.
This drawer pedestal is configured with (2) 3" high roller bearing drawers, along with (1) 5" high, and (1) 11" high roller bearing drawer. This drawer pedestal unit will mount to the bottom of any type of work surface. All cabinets are 30 1/4" high and 30" deep and with all drawers measuring 14" wide (inside), gives the cabinet a 15 1/2" wide outside dimension. We offer each style cabinet with a choice of 16" or 23" drawer lengths. We only show a few cabinet configurations here but Stackbin will configure a cabinet with any type drawer configuration necessary for your application. All size drawers we offer can be combined to build a custom drawer cabinet for your workbench. All pedestal ship out fully assembled. 16 & 18 Gauge spot-welded & bolted construction.
PRICE
$975.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 30 in |
| Height | 30-1/4 in |
| Weight Capacity | 500 lbs |
| Weight | 205 lbs |
Product Details
| Assembly Required | No |
| Type | Drawer Pedestal |
| Color | Gray |
| Number of Drawers | 4 |
| Style | Drawer Pedestal - Large Bottom Drawer |
| Country of Origin | USA |
| Leg Style | Pedestal Leg |
| Material | Steel |
| Manufacturers Part Number | 4-DCP31-23-GY |
| Brand | Stackbin |