x

Take 15% off your entire order!

Offer applied at checkout

4" Deep Floor Drain, 12"L x 12"W

4" Deep Floor Drain, 12"L x 12"W

Item #: WBB568574

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,470.00 up to 51% OFF

Price: $714.00

$119.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Floor Drain, 12" Wide X 12" Long, 4" Deep, 12 x 12 x 4

Features:

  • Floor Trough
  • 12"W
  • 120"L
  • 4"D
  • 4" O.D. Waste Pipe 3"L
  • Pitched Towards Waste (Note:This Unit Supplied With 2 Drain Openings)

  • LENGTH INCHES 12
  • WIDTH INCHES 12
  • HEIGHT INCHES 4
  • COLOR FINISH Silver
  • CONSTRUCTION Steel W/Fiberglass Grating
  • FOR USE WITH --
  • MANUFACTURERS PART NUMBER FDR-1212
  • PIPE SIZE INCHES --
  • STEEL GAUGE --
  • STYLE Floor Drain
  • TYPE Floor Drain
  • CONNECTION TYPE 4"
  • DIAMETER INCHES --
  • BRAND Advance Tabco, Inc.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Zurn Z1310-3/4X4 Automatic Draining Wall Hydrant, Exposed Ecolotrol, Anti-Siphon, 3/4" x 4"

Item #: B896610

Not Yet Rated

Usually ships in 4 to 7 days

$740.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4" Deep Floor Drain, 12"L x 12"W

4" Deep Floor Drain, 12"L x 12"W

Item #: WBB568574

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant