Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Watco

Model # :WBB974498

MPN #: 48600-BN

Watco 48600-BN Nufit Push Pull® Tub Closure, Brushed Nickel

Product Description
Stopper W/3/8"-16 & 5/16"-18 Pins, Strainer Body Cover, & Silicone Adhesive

PRICE
$83.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter2-7/8 in
Connection Size1-13/32 in

Product Details

StylePush Pull
IncludesStopper W/3/8"-16 & 5/16"-18 Pins, Strainer Body Cover, & Silicone Adhesive
MaterialBrass
Package Quantity1
ColorSilver
Connection StyleSilicone Adhesive
SeriesNuFit
Manufacturers Part Number48600-BN
BrandWatco

Compliance & Certifications

ADA CompliantNo