Features:
- Recommended for foot traffic and medium-duty applications
- PVC or ABS body, with adjustable nickel cover and an ABS taper thread plug
Weights & Dimensions
| Nominal Size | 4 in |
| Size | 4 in |
Product Details
| Material | PVC |
| Package Quantity | 1 |
| Top Shape | Round |
| Color | White |
| Manufacturers Part Number | CO2450-PV4 |
| Shape | Round |
| Brand | Zurn |