Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Keeney Manufacturing

Model # :WBB447686

MPN #: 307CP

Keeney Mfg Co 307CP 17GA 1-1/2" x 1-1/2" Chrome Plated P-Trap Without Cleanout

Product Description
307CP P-Trap Metal 1-1/2 Slip Joint x Spigot 17 Gauge w/Clean out Chrome

PRICE
$61.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe Size1-1/2 in

Product Details

TypeP-Trap
MaterialBrass
ColorSilver
Connection StyleSlip Joint x Spigot
Manufacturers Part Number307CP
For Use WithKitchen
BrandKeeney Manufacturing