This cart is built on the tall version of our Aluminum frames and comes standard with a full set of drawer dividers, key lock and removable plastic top for easy cleaning. Other features include:
- Dual slide out work surfaces operate independently and virtually double your work surface
- Smooth ball bearing slides with auto-close mechanism to pull the drawer fully closed
- Large stylish/contemporary drawer handles offer a more updated look and enhanced functionality
- Adjustable metal dividers (One long and One short) included in all aluminum cart drawers
- Advanced nylon reinforced polycarbonate bumper provides a wider wheel base and greater cart stability and protection. Single piece construction resists scuffs and scratches
- 5" Premium "Easy roll" sealed bearing casters with precision bearing swivels. Thread guards minimize sutures and other materials from collecting around axles and keep carts rolling smoothly
- Cart is shipped fully assembled (only need to install the two push handles)
Drawer Configuration: - Drawer Dimensions: 22"W x 16-1/2"D
- Drawer Height: 3", 6", 9", 9"
Please Note: A number of optional accessories available for the Waterloo medical cart (sold separately):
- Drawer Dividers & Trays
- Oxygen Tank Bracket
- Waste Basket
- Sharps Container Mounting Bracket
- Glove & Mask Box Holder
- Chart Holder
- IV Pole
- Wire Basket
- Cardiac Board Mount
Please see
BROCHURE page 28-34 for additional cart accessories. Optional accessories can be ordered by a special order. Please call Global's Customer Service 888.978.7759 for details.