Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rousseau Metal

Model # :T9FB181186

MPN #: R5ADG-2803KD-091

Rousseau Metal Heavy Duty Modular Drawer Cabinet 4 Drawer Bench High 30"W - Black

Product Description
Rousseau Metal R5ADG-2803 Heavy Duty Modular Drawer Cabinet 4 Drawer Bench High 30"W w/Divider and Lock, Black

This Heavy-Duty Cabinet has 4 drawers (2 at 2"H; 2 at 8"H). Drawers open smoothly to provide 100% access to drawer contents and feature full-width ergonomic handles. 400 lb capacity per drawer. Includes Lock on cabinet housing and 2" base front access forklift base. Steel construction painted Black. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details.

PRICE
$1,699.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1699.00
Buy 6 units - 10 units
1615.00Save $84.00 (5%)
Buy 11+ units
1565.00Save $134.00 (8%)
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth27 in
Height30 in
Drawer Weight Capacity400 lbs

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeStationary
ColorBlack
DividersIncluded
Number of Drawers4
Cabinet TypeCounter Height
MaterialSteel
Construction TypeAssembled
Manufacturers Part NumberR5ADG-2803KD-091
Drawer Quantity (Drawer Height)2(2"), 2(8")
Base TypeForkliftable Frame
BrandRousseau Metal