Features
- Lockable Ball-Bearing Suspension
Weights & Dimensions
| Width | 15 in |
| Depth | 22 in |
| Height | 52 in |
| Min Width | 15 in |
| Max Depth | 22 in |
| Max Height | 52 in |
| Min Depth | 22 in |
| Min Height | 52 in |
| Max Width | 15 in |
Product Details
| File Size Type | Letter |
| Color | Putty |
| Number of Drawers | 4 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | LLR42293 |
| Base Type | Frame |
| Brand | Lorell |
Compliance & Certifications
| Certifications | ANSI/BIFMA |