Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lorell

Model # :WBB836544

MPN #: LLR60650

Lorell® 4-Drawer Heavy Duty Vertical File Cabinet, 15"W x 25"D x 52"H, Black

Product Description
Commercial-grade vertical file features four high-sided drawers that accommodate letter-size, hanging file folders without additional accessories. Three-piece, slide suspension allows maximum drawer extension. Steel ball-bearings provide smooth, quiet drawer performance. Vertical file also features a core removable lock, adjustable wire followers and heavy-duty steel construction. Vertical file meets or exceeds ANSI/BIFMA industry standards.

Features

  • Security Lock
  • Ball-Bearing Suspension
  • Heavy Duty


PRICE
$545.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth25 in
Height52 in
Min Width15 in
Max Depth25 in
Min Depth25 in
Max Width15 in

Product Details

File Size TypeLetter
ColorBlack
Number of Drawers4
MaterialSteel
Package Quantity1
Manufacturers Part NumberLLR60650
Base TypeFrame
BrandLorell

Compliance & Certifications

CertificationsANSI/BIFMA