Features
- Lockable
- Ball-Bearing Suspension
- Heavy Duty
Weights & Dimensions
| Width | 18 in |
| Depth | 26-1/2 in |
| Height | 52 in |
| Min Width | 18 in |
| Max Depth | 26-1/2 in |
| Min Depth | 26-1/2 in |
| Max Width | 18 in |
Product Details
| File Size Type | Legal |
| Color | Putty |
| Number of Drawers | 4 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | LLR60197 |
| Base Type | Frame |
| Brand | Lorell |
Compliance & Certifications
| Certifications | ANSI/BIFMA |