The T7404 Fiberglass 4-foot Twin Stepladder features a duty rating of 375 pounds per side of the ladder. Designed for one or two-person jobs, the T7400 series ladders have heavy gauge aluminum tops and feature heavy-duty internal spreaders to resist damage around the worksite or in transit. The GLAS*MARK® Violator stripes on the rails make the ladder more visible and the EDGE® bracing system and external rail shields add to the long lasting durability of these ladders. Fiberglass rails are non-conductive for working near electricity.
Werner 4' Dual Access Fiberglass Step Ladder 375 lb. Cap - T7404
|
Questions & Answers (0)
Product Description
PRICE
$263.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 21-1/2 in |
| Height | 48 in |
| Weight Capacity | 375 lbs |
| Weight | 21.5 lbs |
| Height to Top Step/Platform | 24 in |
Product Details
| Assembly Required | No |
| Number of Steps | 4 |
| Color | Orange |
| Duty Rating | 1A |
| Material | Fiberglass |
| Manufacturers Part Number | T7404 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |