The PD6203-4C Podium Ladder with factory-installed casters for added mobility offers the same reach height as a 5-foot stepladder, is ideal for working at fixed heights, and is easier to maneuver than scaffolds or lifts. The extra-large platform with toe guard feels like you are standing on the ground, and the 4X Work Zone allows you to work facing any direction. This ladder features full aluminum bracing and a full set of rear horizontals. The LOCKTOP™ extended guardrail provides an extra point of contact and conveniently organizes tools and accessories. The newly designed foot gives the bottom of the ladder protection from every angle with an integrated rail shield and oversized foot pads. The durable caster assembly with stainless steel spring, steel stem, and ball bearing swivel eliminates the need for a separate brake. The 4-inch rubber casters allow for easy 360-degree mobility and are designed to roll over thresholds.
Werner 3' Type 1A Fiberglass Podium Ladder W/ Casters 300 lb. Cap - PD6203-4C
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$441.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 8-2/5 in |
| Height | 72 in |
| Weight Capacity | 300 lbs |
| Weight | 29 lbs |
| Height to Top Step/Platform | 3' in |
| Platform Size | 2.2 Sq. Ft. in |
| Platform Height | 3 ft |
Product Details
| Number of Steps | 4 |
| Color | Red |
| Duty Rating | 1A |
| Material | Fiberglass |
| Description | Podium Ladder with Casters |
| Manufacturers Part Number | PD6203-4C |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |