Paint parking lots, aisles and traffic areas with this 48"h x 36" curved arrow stencil in the Federal style. 18" thick PolyTough plastic has a LIFETIME WARRANTY. Made in the USA. Stencil Image Dimensions are 48"W x 36"H.
Newstripe 4' Federal Curved Arrow Stencil, 1/8" Thick, PolyTough, Plastic, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 58 in |
| Height | 31 in |
| Thickness | 1/8 in |
Product Details
| Type | PolyTough |
| Material | Plastic |
| Package Quantity | 1 |
| Description | 4' Federal Curved Arrow Stencil |
| Color | White |
| Manufacturers Part Number | 10003458 |
| Brand | Newstripe |