Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Newstripe

Model # :WBB2780311

MPN #: 10001146

Newstripe Stencil Trac, 1/8" Thick, PolyTough, Plastic, White

Product Description
Stencil Trac has two, 48" long double-sided channels to hold and lock patterns of 1/8" thick individual letter & number stencils. Stencils simply slide into the tracks. Stencil Trac includes two, 48" x 4" PolyTough panels to provide overspray protection on the top and bottom of the characters. Made in the USA. Stencil Image Dimensions are 48"W x 4"H.

See price in cart

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Height5 in
Thickness1/8 in

Product Details

TypePolyTough
MaterialPlastic
Package Quantity1
DescriptionStencil Trac
ColorWhite
Manufacturers Part Number10001146
BrandNewstripe