4' X 4' Translucent Flame Retardant Drain Tarp - VN-0404
Write a Review
|
Questions & Answers (0)
Product Description
These heavy duty drain tarps or roof leak diverters are designed to protect personnel and equipment from overhead leaks. Made out of heavy duty flame retardant 13 oz. translucent vinyl. The drain spout connects to 3/4 hose (not included) which serves as the downspout. Custom sizes available upon request. Pre-finished size tarpaulin may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.
PRICE
$90.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.8 lbs |
| Fabric Weight per Square Yard | 13 oz. |
| Size | 4 x 4 ft |
Product Details
| Type | Drain Tarp |
| Material | Vinyl Laminate |
| Package Quantity | 1 |
| Color | Translucent |
| Manufacturers Part Number | VN-0404 |
| Brand | Mauritzon |