Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boen

Model # :WBB1501744

MPN #: CT-3040

BOEN Fire Retardant Construction Tarp 10x10 Weave, 30' x 40' - CT-3040

Product Description
BOEN Fire Retardant Construction Tarp 10x10 Weave, 30' x 40' - CT-3040

FR Construction Tarps are made from woven high density polyethylene and designed to be used for a variety of heavy duty all-weather construction applications. The FR Tarps are tested Fire resistant and UV resistant. FR Construction Tarps are manufactured with rope reinforced hems, rust resistant grommets with sewn reinforced corners for strength. These FR Construction Tarp are popularly used for debris protection, serve as temporary shelters, great weather protection, sand blast curtains, popular for canopy replacement top, canopy tarps, roofing, farm covers, equipment and machinery covers.

Features:
  • Flexible in severe temperature
  • Flame Retardant
  • Woven Polypropylene
  • Sewn Reinforced corner patches
  • Grommets down the middle
Product Use:
  • Debris Protection
  • Sand Blast Curtains
  • Weather Protection
  • Temporary Shelters


PRICE
$165.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size30 x 40 ft
Thickness8 mil
Fabric Weight per Square Yard3.8 oz.

Product Details

ColorWhite
Connection PointsGrommets
Fabric Weave Count10 x 10
MaterialPolyethylene
Package TypePlastic Bag
Package Quantity1
DescriptionFire Retardant Tarp
Manufacturers Part NumberCT-3040
Fire RetardantYes
BrandBoen