Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB262112GYKD

Global Industrial™ 4' Outdoor Bench, Backless, Vertical Steel Slat, Gray

Product Description
✓ Pre-drilled mounting holes for surface mounting
✓ Perfect for outdoor grounds and parks
✓ Slatted design helps prevent moisture buildup or standing water

The Global Industrial™ 4' Backless Outdoor Bench is a heavy-duty commercial bench that is ideal for train stations, park facilities, shopping areas, courtyards, airports or any other high traffic area. UV stabilized and finished in corrosion and rust resistant powder coating, this durable bench can withstand even the harshest outdoor climates. Pre-drilled mounting holes allow the option to mount to any surface. 1-Year Limited Warranty.

PRICE
$649.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
649.00
Buy 3 units - 4 units
619.00Save $30.00 (5%)
Buy 5+ units
599.00Save $50.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width26 in
Height24 in
Weight Capacity600 lbs
Seat Length46 in
Seat Width23 in
Seat Height18 in

Product Details

Assembly RequiredYes
TypeFlat Bench
Frame Color FamilyGray
ColorGray
Finish TypePowder-Coated
MaterialSteel Slat
Frame MaterialSteel
Arm TypeFixed
Mounting StyleSurface
CollectionSteel Slat Collection
BrandGlobal Industrial

Warranty

Warranty1 Year yr