Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB436974GY

Global Industrial™ 4' Outdoor Horizontal Steel Slat Park Bench w/ Back, Gray

Product Description
✓ Bench is completely welded and ships fully assembled
✓ Flexible surface mount allows for quick relocation
✓ Corrosion and rust-resistant power-coated finish

Offer your guests a new and contemporary seating option with the Global Industrial™ 4' Horizontal Slat Outdoor Park Bench. This heavy-duty commercial steel bench is ideal for train stations, park facilities, shopping areas, and other places where public seating is needed. Finished in a durable powder coating, this bench can withstand even the harshest outdoor climates. Pre-drilled mounting holes give urban planners the option to mount to any surface. The slightly angled back and stylish horizontal slatted design is comfortable and made from welded steel. Measurements: 48" L x 26-3/4" W x 30-7/8" H. 1-Year Limited Warranty.

PRICE
$749.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
749.00
Buy 3 units - 4 units
709.00Save $40.00 (5%)
Buy 5+ units
689.00Save $60.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width26-3/4 in
Height30-7/8 in
Weight Capacity400 lbs
Weight134 lbs
Seat Length44 in
Seat Height17 in

Product Details

Assembly RequiredNo
TypeBacked Bench
Frame Color FamilyGray
ColorGray
Finish TypePowder-Coated
MaterialSteel Slat
Frame MaterialSteel
Arm TypeFixed
Manufacturers Part Number436974GY
Mounting StyleSurface
CollectionSteel Slat Collection
BrandGlobal Industrial

Warranty

Warranty1 Year yr