Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Werner

Model # :WBB3782077

MPN #: T6203

Werner® 3' Type 1A Fiberglass Twin Ladder, 300 lb. Capacity

Product Description
The Werner® T6203 Fiberglass 3-foot Twin Stepladder offers a high-performance dual HolsterTop® with a paint and tool holder for convenience. The internal spreaders are heavy-duty, and the slip-resistant Traction-Tred® steps are all double riveted and knee braced. These Twin Stepladders allow 300 pounds per side, making them ideal for one- or two-person jobs. The EDGE® molded brace and-foot pad combination provide bracing strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity.

Features:
  • Four (4) rivets attach top to each rail
  • Energy Diffusing Geometry
  • Every rivet backed up by metal, metal plates, or washers to protect rails
  • The maximum load per side, including person and materials, shall not exceed duty rating of ladder


See price in cart

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29 in
Width18-3/4 in
Height36 in
Weight Capacity300 lbs
Weight16 lbs
Height to Top Step/Platform12 in

Product Details

Assembly RequiredNo
Number of Steps3
ColorOrange
Duty Rating1A
MaterialFiberglass
Manufacturers Part NumberT6203
BrandWerner

Compliance & Certifications

CertificationsANSI-A14-5-2007, OSHA-Compliant