Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Werner

Model # :WBB3782066

MPN #: P7412

Werner® 12' Type 1A Fiberglass Platform Ladder, 300 lb. Capacity

Product Description
The Werner® P7412 Fiberglass 12-foot Platform Ladder has a rating of 300 pounds and maintains a full set of horizontals on the rear sections spaced one per foot. The large work platform provides a secure and comfortable work area while the EDGE® bracing system and external rails shields add to the durability of the product. The safety guardrail at the top of the ladder encourages proper ladder use. Fiberglass rails are non-conductive for working near electricity.

Features:
  • Back-up plates reinforce all top connectors
  • Shoulder bolt and lock nut on top hinge; 4 solid aluminum rivets attach top to each front rail
  • Slip-resistant Traction-Tred® extra wide steps are knee-braced and double riveted
  • GLAS*MARK® Violator stripes on rails allow the ladder to be more visible
  • Slip-resistant foot pads attached to the EDGE® structure
  • Every rivet backed up by metal, metal plates, or washer to protect rails
  • Internal aluminum spreaders


PRICE
$639.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length91-1/4 in
Width42 in
Height168 in
Weight Capacity300 lbs
Weight68.5 lbs
Height to Top Step/Platform137 in
Platform Height12 ft

Product Details

Assembly RequiredNo
Number of Steps12
ColorOrange
Duty Rating1A
MaterialFiberglass
Manufacturers Part NumberP7412
BrandWerner

Compliance & Certifications

CertificationsANSI-A14-5-2007, OSHA-Compliant