These replacement 4" casters with brakes are compatible with the Nexel® Merchandiser Refrigerators (models 243005, 243006 & 243035), Nexel® Reach-in Refrigerators (models 243007 & 243008), Nexel® Reach-in Freezers (models 243009, 243010 & 243036), Nexel® Merchandiser Refrigerator (model 243037) and Nexel® Merchandiser Freezer (model 243038). Connects to listed unit to allow for complete service of refrigerators and freezers. Cannot be used with Nexel® Merchandiser Refrigerator (model 243004).
Nexel
Model # :WB243293
4" Casters w/ Brakes For Nexel® Merchandisers, Refrigerators & Freezers
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Depth | 5 in |
| Height | 4 in |
Product Details
| Type | Casters |
| For Use With | Nexel® Merchandisers, Refigerators & Freezers |
| Brand | Nexel |